!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRANITRIL 493 GLOVES, GRN, 11, NITRILE, 21.5 MIL, STRAIGHT CUFF, CE, EN 388 4102X, 374

ULTRANITRIL 493 GLOVES, GRN, 11, NITRILE, 21.5 MIL, STRAIGHT CUFF, CE, EN 388 4102X, 374

MAPA

ULTRANITRIL 493 GLOVES, GRN, 11, NITRILE, 21.5 MIL, STRAIGHT CUFF, CE, EN 388 4102X, 374 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRANITRIL 493 GLOVES, GRN, 11, NITRILE, 21.5 MIL, STRAIGHT CUFF, CE, EN 388 4102X, 374

ULTRANITRIL 493 GLOVES, GRN, 11, NITRILE, 21.5 MIL, STRAIGHT CUFF, CE, EN 388 4102X, 374

MAPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.36 / PAIR

EHC: EHC :
Min Qty 48 = $785.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 48 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPA493420
  • Mfr. Model # 493420
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

These 21.5 mil green Ultranitril 493 gloves are size 11 XX-large and are made of nitrile. They feature longer service life, excellent mechanical-resistance, and ultra-long chemical protection. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • Item Glove
  • Colour Green
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Glove Materials Nitrile
  • Glove Size 11
  • Glove Thickness 21.5 mil
  • Silicone-Free Yes
  • EN ISO 374 Chemicals Tested AJKOPT
  • Glove Sizes 2XL
  • Chemical Glove Features Ultra-long chemical protection
  • Cuff Style Straight
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Length 39 cm
  • Glove Performance General Purpose
  • Glove Texture Embossed
  • Series Ultranitril 493
  • Standards CE, EN 388 4102X, EN 374, ISO 18889 G2
  • Glove Features Longer Service Life: Excellent Mechanical-Resistant (Abrasion, Perforation), Good Grip on Slippery Objects, Due to The Embossed Texture, Excellent Protection During Intensive Handling Of High-Risk Chemical Products, in Compliance With Guideline for Requirements Concerning Personal Protective Equipment in Plant Protection According to BVL (Bundesamt für Verbraucherschutz und Lebensmittelsicherheit), Silicone Free to Prevent Traces, Defects On Metal Sheet And Glass Prior to Painting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list