!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ATLAS SHOWA 341 HARD WEARING GLOVES, GRY, M/7, NYLON/POLY, ELASTIC CUFF, COATED PALM, 10 PK

ATLAS SHOWA 341 HARD WEARING GLOVES, GRY, M/7, NYLON/POLY, ELASTIC CUFF, COATED PALM, 10 PK

SHOWA

ATLAS SHOWA 341 HARD WEARING GLOVES, GRY, M/7, NYLON/POLY, ELASTIC CUFF, COATED PALM, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ATLAS SHOWA 341 HARD WEARING GLOVES, GRY, M/7, NYLON/POLY, ELASTIC CUFF, COATED PALM, 10 PK

ATLAS SHOWA 341 HARD WEARING GLOVES, GRY, M/7, NYLON/POLY, ELASTIC CUFF, COATED PALM, 10 PK

SHOWA

Clearance Price :
$2.85 / PAIR

Your Price : $5.70 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM341M
  • Mfr. Model # 341M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These grey ATLAS hard wearing gloves are size medium and are made with nylon and polyester. In addition, they have a latex coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 2121X. They feature a rough grip, ergonomic design, breathability, flexibility, form-fitting, and are skin-friendly.

Technical Specs

  • Item Hard Wearing Glove
  • ANSI/ISEA Abrasion Level Not Tested
  • Standards Cat II CE, EN 388:2016, EN ISO 21420:2020
  • Palm Type Coated
  • Glove Performance High Grip, High Dexterity
  • Cuff Style Elastic
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha M
  • Glove Coating Colour Black
  • Glove Features Rough Grip, Ergonomic, Breathable, Flexible, Form-Fitting, Skin-Friendly
  • Touchscreen Compatible No
  • Pairs per Package 10
  • EN 388 Impact Rated No
  • Palm Material Latex
  • Glove Style Seamless Knit
  • EN 388 Rating 2121X
  • Insulated No
  • Glove Hand Style Left and Right
  • Glove Coating Material Latex
  • Latex-Free No
  • Finger Coverage Full Finger
  • Size- Numeric 8
  • Glove Construction Seamless Knit
  • Glove Coating Finish Rough
  • Series SHOWA 341
  • Silicone-Free No
  • Sold As Pair
  • Colour Grey

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list