!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALPHATEC 08-352 SAFETY GLOVES, GRN, 8, NEOPRENE, GAUNTLET CUFF, EN ISO 374-1:2016 TYPE A

ALPHATEC 08-352 SAFETY GLOVES, GRN, 8, NEOPRENE, GAUNTLET CUFF, EN ISO 374-1:2016 TYPE A

SCORPIO

ALPHATEC 08-352 SAFETY GLOVES, GRN, 8, NEOPRENE, GAUNTLET CUFF, EN ISO 374-1:2016 TYPE A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALPHATEC 08-352 SAFETY GLOVES, GRN, 8, NEOPRENE, GAUNTLET CUFF, EN ISO 374-1:2016 TYPE A

ALPHATEC 08-352 SAFETY GLOVES, GRN, 8, NEOPRENE, GAUNTLET CUFF, EN ISO 374-1:2016 TYPE A

SCORPIO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.83 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL8-352-8
  • Mfr. Model # 8-352-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Product Details

These green AlphaTec 08-352 safety gloves are size 8 and are made of neoprene. They feature chemical-resistant gloves, 100% liquid-proof. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • ItemSafety Glove
  • Anti-StaticYes
  • Cuff StyleGauntlet
  • Glove Coating ColourGreen
  • Glove Coating FinishRough
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceMedium-Duty
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedSupported
  • Glove FeaturesChemical-Resistant Gloves, 100% Liquid-Proof, Increased Dexterity, Heightened Grip, Elevated Comfort, Increased Flexibility
  • ANSI/ISEA Abrasion Level 3
  • Colour Green
  • EN ISO 374 Chemical Rating Type A - AKLMNOPT
  • Glove Coating Coverage Full
  • Glove Construction Seamless Knit
  • Glove Length 12 in
  • Glove Materials Neoprene
  • Glove Size 8
  • Series AlphaTec 08-352
  • Standards EN ISO 374-1:2016 Type A - AKLMNOPT, EN ISO 374-5:2016, EN388:2016 3121B, EN407:2020 X1XXXX, REACH Compliant, EN1149
  • EN ISO 374 Chemicals Tested A - Methanol/K - Sodium Hydroxide 40%/L - Sulphuric Acid 96%/M - Nitric Acid 65%/N - Acetic Acid 99%/O - Ammonium Hydroxide 25%/P - Hydrogen Peroxide 30%/T - Formaldehyde 37%
  • Glove Sizes 8
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list