!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, ELASTICATED, 10 IN, S, GREEN/CREAM, COTTON JERSEY

CHEMICAL-RESISTANT GLOVES, ELASTICATED, 10 IN, S, GREEN/CREAM, COTTON JERSEY

SHOWA

CHEMICAL-RESISTANT GLOVES, ELASTICATED, 10 IN, S, GREEN/CREAM, COTTON JERSEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, ELASTICATED, 10 IN, S, GREEN/CREAM, COTTON JERSEY

CHEMICAL-RESISTANT GLOVES, ELASTICATED, 10 IN, S, GREEN/CREAM, COTTON JERSEY

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.45 / PAIR

EHC: EHC :
Min Qty 72 = $608.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM600S
  • Mfr. Model # 600S
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

These EN certified, green/cream, chemical-resistant gloves have a 10-inch length with an elasticated wrist cuff. They have a PVC coating along with rough finish. These small gloves are made of cotton jersey which makes them ideal for general purpose.

Technical Specs

  • ItemGlove
  • Additional Hazard ProtectionLiquid-Resistant
  • Chemical Glove FeaturesImpermeable, Flexible, Soft liner, Chemical-Resistant, Water-Resistant, Robust grip, Form-fitting, Seamless knit
  • Cuff StyleElastic
  • EN 388 Impact RatedYes
  • Glove Coating CoverageFull
  • Glove Colour FamilyGreen
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialCotton
  • Glove PerformanceGeneral Purpose
  • Glove TextureRough
  • Latex-FreeNo
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove Sizes7
  • Accelerator Free Yes
  • Biodegradable Non-Biodegradable
  • Colour Green
  • Dual Layer Yes
  • Glove Coating Colour Green
  • Glove Coating Finish Rough
  • Glove Construction Seamless Knit
  • Glove Length 10 in
  • Glove Materials Cotton
  • Glove Size 7
  • Insulated No
  • Series SHOWA 600
  • Standards Cat II, EN 388:2016
  • Supported / Unsupported Supported
  • Triple Layer No
  • Glove Features Rough grip, Cotton liner, Elasticated wrist cuff, Ergonomic, Full PVC Coating
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list