!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON

SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON

RONCO

SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON

SAFETY GLOVES, 10 1/4 IN L, SIZE 10/XL, WHITE, NYLON

RONCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.05 / PAIR

EHC: EHC :
Min Qty 72 = $147.60

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON78-505-10
  • Mfr. Model # 78-505-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These 10-inch, white safety gloves with nylon-coated palms help with grip function in the handling of materials at a variety of workplaces. They're extra-large in size and will keep hands protected.

Technical Specs

  • ItemPU Palm Coated Nylon Glove
  • Hand Protection StyleGlove
  • StandardsEN 388:2016 4131X
  • Glove PerformanceGeneral Purpose
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Size- Numeric6
  • Glove Length8 3/4 in
  • Glove Lining MaterialNylon
  • Pairs per Package72
  • EN 388 Impact RatedNo
  • Palm MaterialPolyurethane, Nylon
  • Glove Style Knit
  • EN 388 Rating 4131X
  • Palm Type Polyurethane, Nylon
  • Glove Coating Material Polyurethane
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Size- Alpha XS
  • Glove Construction Seamless Knit
  • Series FLEXSOR 78-505
  • Sold As Pair
  • Colour White
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list