!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, 12 IN L/6 MIL THICK, SZ 6, WHT, ECO-FRIENDLY/POLYISOPRENE, PK 10

DISPOSABLE GLOVES, 12 IN L/6 MIL THICK, SZ 6, WHT, ECO-FRIENDLY/POLYISOPRENE, PK 10

MICROFLEX

DISPOSABLE GLOVES, 12 IN L/6 MIL THICK, SZ 6, WHT, ECO-FRIENDLY/POLYISOPRENE, PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 12 IN L/6 MIL THICK, SZ 6, WHT, ECO-FRIENDLY/POLYISOPRENE, PK 10

DISPOSABLE GLOVES, 12 IN L/6 MIL THICK, SZ 6, WHT, ECO-FRIENDLY/POLYISOPRENE, PK 10

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $629.96 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL83-500-6
  • Mfr. Model # 83-500-6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.59 lbs

Product Details

These sterile, eco-friendly, powder-free, 12-inch long white gloves come equipped with 6 mil thickness and a size 6, ideal for cleaning tasks. Each of these gloves are made with a polyisoprene material, and are made with beaded cuffs to reduce rolldown for added convenience in a pack of 10.

Technical Specs

  • Item Sterile Disposable Glove
  • Anti-Static No
  • Cuff Style Beaded
  • Disposable Glove Type Cleanroom, Sterile
  • Features Reduced Allergy Risks, Do Not Pose Any Threat Related to Type I Latex Allergies and Sensitivities, Sterility Assurance Level (SAL) of 10-6, Featured Technologies A.R.T Technology, DERMASHIELD Technology, ERGOFORM, PI-Kare, SUREFIT Cuff Roll-Down Technology
  • Latex-Free Yes
  • Material Polyisoprene
  • Palm Thickness 8.26 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Sterile
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • ISO Class ISO 10282, ISO 11193, ISO 5
  • Tested for Chemotherapy Drugs Yes
  • Size - Numeric 6
  • Acceptable Quality Level (AQL) 0.65
  • Colour White
  • Cuff Thickness 6.00 mil
  • Double Gloving Method Inner/Outer
  • Finger Thickness 9.05 mil
  • Length 12 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Standards AS/NZS 4179, ASTM D3577, ASTM D7160, CE 0493, EN 556-1,2001, EN ISO 21420,2020, EN ISO 374-1,2016 Type B - K P T, EN ISO 374-5,2016, EN 421,2010, ISO 10282, ISO 11193
  • Texture Smooth
  • Federal 209E Clean Room Class 100
  • Series TOUCHNTUFF 83-500
  • Size- Alpha XS
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list