These oil-resistant gloves are size large and are made with cotton. In addition, they have a nitrile coating and are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and feature ANSI level 3 puncture-resistant and ANSI level 4. They are abrasion-resistant and provide excellent performance in extreme cold conditions.
Technical Specs
ItemOil-Resistant Glove
Glove Coating MaterialNitrile
Latex-FreeNo
Size- AlphaL
Glove FeaturesANSI Level 3 Puncture-Resistant and ANSI Level 4 Abrasion-Resistant, Excellent Performance in Extreme Cold, The Glove Will Not Stiffen Or Crack, Sand-Patch Grip Channels Liquids Away From The Surface for a Secure Grip in Wet-Oily Conditions, Nitrile-Resists Oils, Fuels, and Many Organic Solvents, Cotton Jersey Support is Comfortable While Absorbing Sweat