!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, EXTENDED, 11¾ IN, M, WHITE, NITRILE

CHEMICAL-RESISTANT GLOVES, EXTENDED, 11¾ IN, M, WHITE, NITRILE

ANSELL

CHEMICAL-RESISTANT GLOVES, EXTENDED, 11¾ IN, M, WHITE, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, EXTENDED, 11¾ IN, M, WHITE, NITRILE

CHEMICAL-RESISTANT GLOVES, EXTENDED, 11¾ IN, M, WHITE, NITRILE

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.90 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-311MED
  • Mfr. Model # 93-311MED
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

These EN/FDA certified, white, chemical-resistant gloves have an 11 3/4-inch length with a extended cuff. These medium gloves are antistatic, non sterile, chlorinated and ideal for general purpose applications such as clean room cleaning and preparing, blending, compounding solids and liquids, spill or leakage clean-up, and transferring liquids and solids.

Technical Specs

  • Item Glove
  • Anti-Static Yes
  • Cuff Style Beaded
  • Glove Colour Family Clear
  • Glove Length 12 in
  • Glove Performance General Purpose
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • Glove Sizes 8
  • Accelerator Free Yes
  • Colour Natural
  • EN ISO 374 Chemical Rating Type B - J K T
  • Glove Hand Style Ambidextrous
  • Glove Materials Nitrile
  • Glove Size 7.5 - 8
  • Series NITRILITE 93-311
  • Standards EN ISO 21420:2020, EN ISO 374-1:2016 Type B - J K T, EN ISO 374-5:2016, FDA21 CFR 177-2600, ISO 14001, EN1149
  • Supported / Unsupported Supported
  • Glove Features Compatibility with Class 100 (ISO 5) Cleanroom Environments, Reducing Susceptibility to Type I or Type IV Allergic Reactions. High Levels of Tactile Sensitivity, Textured Fingers, 2.5 AQL, Powder-Free, Chlorinated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list