!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAXIFLEX ELITE GLOVES, XL, ANSI/ISEA ABRASION LEVEL 3, BL, NITRILE, TOUCHSCREEN

MAXIFLEX ELITE GLOVES, XL, ANSI/ISEA ABRASION LEVEL 3, BL, NITRILE, TOUCHSCREEN

PIP

MAXIFLEX ELITE GLOVES, XL, ANSI/ISEA ABRASION LEVEL 3, BL, NITRILE, TOUCHSCREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAXIFLEX ELITE GLOVES, XL, ANSI/ISEA ABRASION LEVEL 3, BL, NITRILE, TOUCHSCREEN

MAXIFLEX ELITE GLOVES, XL, ANSI/ISEA ABRASION LEVEL 3, BL, NITRILE, TOUCHSCREEN

PIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRP34-274XLGE
  • Mfr. Model # 34-274XLGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These blue ultra lightweight gloves are size X-large. In addition, they have a nitrile coating. They have a knit cuff, and an EN 388 Rating of 4121X. They feature good grip, abrasion-resistance, 360-degree breathability, and an ultra lightweight liner.

Technical Specs

  • ItemUltra Light Weight Glove
  • ANSI/ISEA Abrasion Level3
  • StandardsREACH, Oeko-Tex, 21 CFR 177, EN388 4121X
  • Cuff StyleKnit
  • Size- AlphaXL
  • Glove Lining MaterialLycra, Nylon
  • Glove FeaturesGood Grip and Abrasion-Resistant, 360 Degrees Breathability, Ultra Light Weight Liner, 30% Thinner
  • Touchscreen CompatibleYes
  • Pairs per Package144
  • ColourBlue
  • Glove Style Seamless Knit
  • EN 388 Rating 4121X
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm and Fingers
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Series MaxiFlex Elite
  • Silicone-Free Yes
  • EN 388 Impact Rated No
  • Grip Coating Material MicroFoam
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list