!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ULTRANEO 450 GLOVES, BLK, 10, POLYCHLOROPRENE, NATURAL LATEX, 29.5 MIL, STRAIGHT CUFF

ULTRANEO 450 GLOVES, BLK, 10, POLYCHLOROPRENE, NATURAL LATEX, 29.5 MIL, STRAIGHT CUFF

MAPA

ULTRANEO 450 GLOVES, BLK, 10, POLYCHLOROPRENE, NATURAL LATEX, 29.5 MIL, STRAIGHT CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ULTRANEO 450 GLOVES, BLK, 10, POLYCHLOROPRENE, NATURAL LATEX, 29.5 MIL, STRAIGHT CUFF

ULTRANEO 450 GLOVES, BLK, 10, POLYCHLOROPRENE, NATURAL LATEX, 29.5 MIL, STRAIGHT CUFF

MAPA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,014.46 / CASE of 72

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPA450440-1
  • Mfr. Model # 450440-1
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These 29.5 mil black UltraNeo 450 gloves are size 10 X-large and are made of polychloroprene and natural latex. They are extremely supple for greater freedom of movement. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents.

Technical Specs

  • Item Glove
  • Cuff Style Straight
  • EN ISO 374 Chemical Rating Type A - JKLOPT
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock, Neoprene
  • Glove Performance General Purpose
  • Glove Texture Embossed
  • Series UltraNeo 450
  • Supported / Unsupported Supported
  • Glove Features Extremely Supple With Freedom of Movement For Standard Chemical Protection
  • Colour Black
  • EN 388 Impact Rated No
  • Glove Colour Family Black
  • Glove Length 16 in
  • Glove Materials Natural Rubber Latex, Neoprene
  • Glove Size 10
  • Glove Thickness 29.5 mil
  • Standards CE, EN 388 2121X, EN 374
  • EN ISO 374 Chemicals Tested ALMNST
  • Glove Sizes XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list