!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES,GOAT LEATHER,BLACK,2XL,PR

GLOVES,GOAT LEATHER,BLACK,2XL,PR

SUPERIOR GLOVE

GLOVES,GOAT LEATHER,BLACK,2XL,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES,GOAT LEATHER,BLACK,2XL,PR

GLOVES,GOAT LEATHER,BLACK,2XL,PR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.76 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG505GPXXL
  • Mfr. Model # 505GPXXL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.758 lbs

Technical Specs

  • ItemGloves
  • ColourBlack/Brown
  • Cuff LengthGreater Than 4" AND Less Than 18"
  • Cuff StyleGauntlet
  • Glove FeaturesOil Resistant, Heat Resistant
  • Glove MaterialsGoat Leather
  • High-VisibilityNo
  • Includes ID PanelNo
  • Internal Reinforcement MaterialGoatskin
  • Leather GradeGenuine
  • Oil ResistantYes
  • Reflective BackingNo
  • Rope Channel ReinforcementNo
  • Water ResistantNo
  • Welding Glove ApplicationMIG
  • ANSI/ISEA Puncture Level Level 5
  • Cuff Colour Brown
  • Cuff Material Goat Leather
  • Glove Back Material Goat Leather
  • Glove Hand Style Left and Right
  • Glove Safety Features Heat Resistant
  • Includes Glide Patch No
  • Includes Pinch Point Protection Yes
  • Leather Colour Black
  • Max. Temp. 200 Degrees C, 2nd degree Greater Than=15 s and alarm Greater Than=4 s
  • Palm Material Goat Leather
  • Reinforcement Coverage Palm
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Numeric 2XL
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list