!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES DRY SANDBLAST NEOPRENE/NITRILE

GLOVES DRY SANDBLAST NEOPRENE/NITRILE

DEFENSIVE GUARD

GLOVES DRY SANDBLAST NEOPRENE/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES DRY SANDBLAST NEOPRENE/NITRILE

GLOVES DRY SANDBLAST NEOPRENE/NITRILE

DEFENSIVE GUARD

https://catalogue.grainger.ca/?hybris=true
  • Item # BEM6780-20
  • Mfr. Model # 6780-20
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black gloves are size 10 and are made of cotton and neoprene.

Technical Specs

  • Item Glove
  • Cuff Opening Diameter 7.125 in
  • Glove Hand Style Left and Right
  • Glove Materials Cotton, Neoprene
  • Latex-Free Yes
  • Standards EN ISO 374-1:2016/Type A AJKLMT
  • Anti-Static No
  • Cuff Style Open
  • Glove Length 32 in
  • Glove Size 10
  • Silicone-Free Yes
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list