!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SUPERIOR TOUCH S13SXGPU GLOVES, 3XL, 12, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, 13 GA

SUPERIOR TOUCH S13SXGPU GLOVES, 3XL, 12, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, 13 GA

SUPERIOR GLOVE

SUPERIOR TOUCH S13SXGPU GLOVES, 3XL, 12, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPERIOR TOUCH S13SXGPU GLOVES, 3XL, 12, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, 13 GA

SUPERIOR TOUCH S13SXGPU GLOVES, 3XL, 12, HPPE/PU, ANSI/ISEA CUT A2/PUNCTURE 3, 13 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.83 / PAIR

EHC: EHC :
Min Qty 12 = $285.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13SXGPU12
  • Mfr. Model # S13SXGPU12
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These gloves are size XXX-large and are made with HPPE and polyurethane. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A2 /ANSI/ISEA Puncture Level 3. They have a knit cuff are non-marring.

Technical Specs

  • Item Glove
  • Knit Material HPPE
  • Palm Type Coated
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 12
  • Arc Flash PPE Category Not Applicable
  • Series Superior Touch S13SXGPU
  • Touchscreen Compatible No
  • Pairs per Package 12
  • Reflective Backing No
  • Grip Coating Material Polyurethane
  • Palm Material Polyurethane
  • ANSI/ISEA Cut Level A2
  • Standards ANSI Cut Level A2, ANSI Puncture Level 3, CFIA Compliant
  • Glove Performance Comfort Fit, High Dexterity, High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha 3XL
  • Glove Features Non-Marring
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level 3
  • Includes Double Palm No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list