!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CRYOGENIC GLOVES, FOREARM (15 IN), GAUNTLET CUFF, NYLON, -300 ° F MIN. TEMP., L, BLUE

CRYOGENIC GLOVES, FOREARM (15 IN), GAUNTLET CUFF, NYLON, -300 ° F MIN. TEMP., L, BLUE

NATIONAL SAFETY APPAREL

CRYOGENIC GLOVES, FOREARM (15 IN), GAUNTLET CUFF, NYLON, -300 ° F MIN. TEMP., L, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CRYOGENIC GLOVES, FOREARM (15 IN), GAUNTLET CUFF, NYLON, -300 ° F MIN. TEMP., L, BLUE

CRYOGENIC GLOVES, FOREARM (15 IN), GAUNTLET CUFF, NYLON, -300 ° F MIN. TEMP., L, BLUE

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $253.31 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NSAG99CRBEMALGR
  • Mfr. Model # G99CRBEMALGR
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 916
  • Shipping Weight 0.36 lbs

Product Details

These blue National Safety Apparel cryogenic gloves are made with Thinsulate and nylon. They have a gauntlet cuff and feature water-resistance. Water-resistant cryogenic gloves have a coating that repels liquid splash when working with extremely cold materials at temperatures down to -300 Degrees F.

Technical Specs

  • Item Cryogenic Glove
  • Cryogenic Glove Features Water-Resistant
  • Glove Hand Style Left and Right
  • Glove Length Style Extended Cuff
  • Glove Materials Nylon
  • Min. Temp. -300 Degrees F
  • Colour Blue
  • Glove Size L
  • Standards EN 511
  • Cuff Style Gauntlet
  • Glove Insulation Material Thinsulate(R)
  • Glove Liner Material Thinsulate(TM)
  • Glove Performance General Purpose
  • Arm Coverage Forearm
  • Glove Length 15 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list