!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL-RESISTANT GLOVES, UNLINED, PEBBLE FINISH, SZ S/7, 11 1/2 IN L/9 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, PEBBLE FINISH, SZ S/7, 11 1/2 IN L/9 MIL THICK, GRN, NITRILE

CONDOR

CHEMICAL-RESISTANT GLOVES, UNLINED, PEBBLE FINISH, SZ S/7, 11 1/2 IN L/9 MIL THICK, GRN, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
CHEMICAL-RESISTANT GLOVES, UNLINED, PEBBLE FINISH, SZ S/7, 11 1/2 IN L/9 MIL THICK, GRN, NITRILE

CHEMICAL-RESISTANT GLOVES, UNLINED, PEBBLE FINISH, SZ S/7, 11 1/2 IN L/9 MIL THICK, GRN, NITRILE

CONDOR

Clearance Price :
$0.40 / PAIR

Your Price : $1.80 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRGRN9U7
  • Mfr. Model # GRN9U7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 871
  • Shipping Weight 0.07 lbs

Product Details

These size small/seven chemical-resistant gloves have a pebble finish to make wet handling easier and safer. These unlined, unsupported, green nitrile gloves have a length of 11 1/2 inches and are nine-mil thick. They are silicone-free and resistant to fat and oil. These gloves are accepted by the Canadian Food Inspection Agency (CFIA).

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Colour Family Green
  • Glove Liner Material Unlined
  • Glove Thickness 9 mil
  • Supported / Unsupported Unsupported
  • Colour Green
  • Glove Length 11 1/2 in
  • Glove Size Small (7)
  • Standards CFIA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list