!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES CR NITRILE FLOCK 15MIL GR 9

GLOVES CR NITRILE FLOCK 15MIL GR 9

CONDOR

GLOVES CR NITRILE FLOCK 15MIL GR 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
GLOVES CR NITRILE FLOCK 15MIL GR 9

GLOVES CR NITRILE FLOCK 15MIL GR 9

CONDOR

Clearance Price :
$0.40 / PAIR

Your Price : $3.73 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CDRGRN15F9
  • Mfr. Model # GRN15F9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 871
  • Shipping Weight 0.13 lbs

Product Details

Green flock-lined nitrile gloves. 15 mil thickness, 12-1/2 inches in length. Flock lining adds snag, puncture and abrasion protection. Chemical, fat and oil resistant. Silicone-free to provide less risk of contamination to products. Pebble-texture finish helps make wet handling easier and safer. Canadian Food Inspection Agency accepted (CFIA). Size 9.

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Colour Family Green
  • Glove Liner Material Flock
  • Glove Thickness 15 mil
  • Supported / Unsupported Supported
  • Colour Green
  • Glove Length 12 1/2 in
  • Glove Size Large (9)
  • Standards CFIA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list