!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, HOOK AND LOOP CUFF, SAFETY, SZ L, YELLOW, GOATSKIN, PR

GLOVES, HOOK AND LOOP CUFF, SAFETY, SZ L, YELLOW, GOATSKIN, PR

MCR SAFETY

GLOVES, HOOK AND LOOP CUFF, SAFETY, SZ L, YELLOW, GOATSKIN, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, HOOK AND LOOP CUFF, SAFETY, SZ L, YELLOW, GOATSKIN, PR

GLOVES, HOOK AND LOOP CUFF, SAFETY, SZ L, YELLOW, GOATSKIN, PR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.15 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF964L
  • Mfr. Model # 964L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

These yellow mechanics gloves have hook-and-loop cuffs and are made of unlined goatskin with mediumweight durability. The cut and sew construction include full finger coverage. This pair is size large.

Technical Specs

  • ItemGlove
  • Glove StyleMechanics
  • Hand Protection StyleGlove
  • Palm TypeGoatskin Leather
  • Glove PerformanceComfort Fit
  • Cuff StyleHook-and-Loop
  • Finger CoverageFull Finger
  • ANSI/ISEA Heat Level3
  • Glove ConstructionCut and Sewn
  • Series964
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Palm MaterialGoatskin
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Abrasion Level 4
  • Leather Palm Material Goatskin Leather
  • Glove Hand Style Left and Right
  • Glove Coating Material Uncoated
  • Latex-Free Yes
  • Includes Reinforced Thumb Crotch Yes
  • Size- Alpha L
  • Glove Features Adjustable Wrist Closure, D3O Palm Padded, High Vis Lime Super Stretch Knuckle Region for Greater Comfort, TaskFit Designed Fit, Machine Washable, Pull Loop for Snug Donning, Reinforced Index Finger and Thumb Crotch, Super Soft Top Grain Honey Gold Goatskin Leather Palm
  • Pairs per Package 72
  • Reflective Backing Yes
  • Colour Green

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list