!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTENDER TCKVLO CUT-RESISTANT GLOVES, GRY, S/7, COTTON/KEVLAR, ANSI/ISEA ABRASION 3/CUT A4

CONTENDER TCKVLO CUT-RESISTANT GLOVES, GRY, S/7, COTTON/KEVLAR, ANSI/ISEA ABRASION 3/CUT A4

SUPERIOR GLOVE

CONTENDER TCKVLO CUT-RESISTANT GLOVES, GRY, S/7, COTTON/KEVLAR, ANSI/ISEA ABRASION 3/CUT A4 close
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
CONTENDER TCKVLO CUT-RESISTANT GLOVES, GRY, S/7, COTTON/KEVLAR, ANSI/ISEA ABRASION 3/CUT A4

CONTENDER TCKVLO CUT-RESISTANT GLOVES, GRY, S/7, COTTON/KEVLAR, ANSI/ISEA ABRASION 3/CUT A4

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.77 / PAIR

EHC: EHC :
Min Qty 12 = $93.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
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
  • Item # SUGTCKVLOS
  • Mfr. Model # TCKVLO/S
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These grey Contender cut-resistant gloves are size small and are made with cotton and Kevlar. They are rated ANSI/ISEA Cut Level A4. They have a knit cuff, and a maximum temperature of 500 Degrees F. They feature 360-degree cut protection with ANSI level a4 cut-resistance, ANSI level 4 heat-resistance up to 260 Degrees C/500 Degrees F.

Technical Specs

  • Item Cut-Resistant Glove
  • Knit Material Composite Filament Fibre, Terry
  • Standards ANSI Abrasion Level 3, ANSI Cut Level A4, ANSI Heat Level 4
  • Glove Performance High Grip
  • Latex-Free No
  • ANSI/ISEA Heat Level 4
  • Size- Numeric 7
  • Glove Features 360 Degrees Cut Protection With ANSI Level A4 Cut-Resistant, ANSI Level 4 Heat-Resistant Up To 260 Degrees C /500 Degrees F, Cotton Blend Absorbs Surface Oils and Grease To Increase Grip, Longer Cuffs are Snug for Stay-in-Place Comfort
  • Thickness 7 ga
  • Silicone-Free No
  • Sold As Pair
  • ANSI/ISEA Puncture Level Not Rated
  • Grip Coating Material Cotton
  • Palm Material Cotton
  • ANSI/ISEA Cut Level A4
  • ANSI/ISEA Abrasion Level 3
  • Glove Hand Style Left and Right
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Maximum Temperature 500 Degrees F
  • Size- Alpha S
  • Series Contender TCKVLO
  • Touchscreen Compatible No
  • Pairs per Package None
  • Reflective Backing No
  • Colour Grey
  • Includes Double Palm No