!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NON-MARRING GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 3, GREY, KNIT CUFF, PU, 13 GA

NON-MARRING GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 3, GREY, KNIT CUFF, PU, 13 GA

SUPERIOR GLOVE

NON-MARRING GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 3, GREY, KNIT CUFF, PU, 13 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NON-MARRING GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 3, GREY, KNIT CUFF, PU, 13 GA

NON-MARRING GLOVES, S, 7, ANSI/ISEA ABRASION LEVEL 3, GREY, KNIT CUFF, PU, 13 GA

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.66 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS13GPPU7
  • Mfr. Model # S13GPPU7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

These grey non-marring gloves are size small. In addition, they have a polyurethane coating and are rated ANSI/ISEA Puncture Level 2. They have a knit cuff and feature fine-gauge nylon which is highly touch-sensitive and non-linting and a snug fit for all-day comfort and dexterity.

Technical Specs

  • Item Non-Marring Glove
  • Hand Protection Style Glove
  • Glove Coating Material Polyurethane
  • Latex-Free No
  • Glove Coating Coverage Palm
  • Size- Numeric 7
  • Glove Features Fine-Gauge Nylon Is Highly Touch-Sensitive and Non-Linting, Snug Fitting for All-Day Comfort And Dexterity
  • Touchscreen Compatible No
  • Pairs per Package 12
  • ANSI/ISEA Puncture Level 2
  • Includes Double Palm No
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Fabric Weight 18.6 lb
  • Size- Alpha S
  • Thickness 13 ga
  • Silicone-Free No
  • Sold As Pair
  • Colour Grey
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list