!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEAN DISPOSABLE GLOVES, S, 12 IN, NATURAL, BEADED CUFF, NITRILE

CLEAN DISPOSABLE GLOVES, S, 12 IN, NATURAL, BEADED CUFF, NITRILE

ANSELL

CLEAN DISPOSABLE GLOVES, S, 12 IN, NATURAL, BEADED CUFF, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLEAN DISPOSABLE GLOVES, S, 12 IN, NATURAL, BEADED CUFF, NITRILE

CLEAN DISPOSABLE GLOVES, S, 12 IN, NATURAL, BEADED CUFF, NITRILE

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.83 / BAG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-40111S
  • Mfr. Model # 93-40111S
  • UNSPSC # 23153100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These EN/FDA-certified, small, clean disposable gloves have a 12-inch length with an extended beaded cuff. These powder-free and chlorinated gloves are made of nitrile and have textured fingers. They have excellent product protection with low levels of ionic content and particles.

Technical Specs

  • Item Disposable Glove
  • Anti-Static Yes
  • Cuff Style Beaded
  • Features Chlorinated, Avoid Susceptibility of Type I or IV Allergic Reactions
  • Latex-Free Yes
  • Material Nitrile
  • Palm Thickness 4.30 mil
  • Standards EN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K T, EN ISO 374-5,2016, FDA21 CFR 177-2600, EN1149
  • Texture Textured
  • Accelerator-Free Yes
  • Federal 209E Clean Room Class 10
  • Series NITRILITE 93-401
  • Size- Alpha S
  • Latex Content Latex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Natural
  • Disposable Glove Type Cleanroom, Food Contact
  • Finger Thickness 5.10 mil
  • Length 12 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Fingertips
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, T - Formaldehyde 37%
  • ISO Class ISO 4
  • Tested for Chemotherapy Drugs No
  • Size - Numeric 6 to 6.5

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list