These grey Contender cut-resistant gloves are size medium and are made with cotton and Kevlar. They are rated ANSI/ISEA Cut Level A4. They have a knit cuff, and a maximum temperature of 500 Degrees F. They feature 360-degree cut protection with ANSI level a4 cut-resistance, ANSI level 4 heat-resistance up to 260 Degrees C/500 Degrees F.
Glove Features360 Degrees Cut Protection With ANSI Level A4 Cut-Resistant, ANSI Level 4 Heat-Resistant Up To 260 Degrees C /500 Degrees F, Cotton Blend Absorbs Surface Oils and Grease To Increase Grip, Longer Cuffs are Snug for Stay-in-Place Comfort