CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, L, LEATHER, GOATSKIN, ELASTIC CUFF
CLUTCH GEAR MXGKGHVTL MECHANICS GLOVES, YELLOW, L, LEATHER, GOATSKIN, ELASTIC CUFF
SUPERIOR GLOVE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These yellow Clutch Gear MXGKGHVTL mechanics gloves are size large. They feature a duPont Kevlar and composite filament fibre lining. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.
Technical Specs
Item Mechanics Glove
Cuff Style Elastic
Glove Liner Material Kevlar(R)
Glove Back Colour Yellow
Glove Coating Material Leather
Touchscreen Compatible No
ANSI/ISEA Abrasion Level 4
Glove Coating Coverage Uncoated
Minimum Temperature -15 Degrees C
Includes Reinforced Thumb Crotch No
Includes Double Palm No
Pairs per Package 12
Anti-Static No
Latex-Free No
Stitching Material Cotton, Nylon
Cut-Resistance Coverage Full
Palm Material Goatskin, Leather
Glove Back Material Spandex
Glove Construction Cut and Sewn
ANSI/ISEA Cut Level A5
Colour Yellow
Series Clutch Gear MXGKGHVTL
Glove Performance Cut-Resistant
Size- Alpha L
Arc Flash PPE Category Not Applicable
ANSI/ISEA Puncture Level 4
Sold As Pair
Glove Hand Style Left and Right
Leather Palm Process Grain
Cuff Length 2 in