!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, STRAIGHT CUT/SEAMLESS, SZ X-LARGE/10, BLUE/YELLOW, NYLON/TERRY/HPT

GLOVES, STRAIGHT CUT/SEAMLESS, SZ X-LARGE/10, BLUE/YELLOW, NYLON/TERRY/HPT

WATSON GLOVES

GLOVES, STRAIGHT CUT/SEAMLESS, SZ X-LARGE/10, BLUE/YELLOW, NYLON/TERRY/HPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
GLOVES, STRAIGHT CUT/SEAMLESS, SZ X-LARGE/10, BLUE/YELLOW, NYLON/TERRY/HPT

GLOVES, STRAIGHT CUT/SEAMLESS, SZ X-LARGE/10, BLUE/YELLOW, NYLON/TERRY/HPT

WATSON GLOVES

Clearance Price :
$6.18 / PAIR

Your Price : $12.36 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9405X
  • Mfr. Model # 9405-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Work safely in cold weather with these size X-large 15-gauge nylon gloves. With a slip-on seamless wrist for easy on and off, these blue and yellow gloves have a terry liner palm and are dipped in HPT(R) for protection against liquids. These gloves are straight cut and have a straight thumb.

Technical Specs

  • Item Cold Protection Glove
  • ANSI/ISEA Abrasion Level Not Rated
  • EN 388 Rating 3X31
  • EN 511 Rating X2X
  • Glove Coating Material HPT
  • ANSI/ISEA Impact Level Not Rated
  • Glove Coating Coverage 3/4 Dip
  • Size- Alpha XL
  • Glove Construction Seamless Knit
  • Glove Coating Colour Blue
  • Series 9405
  • Sold As Pair
  • Colour Blue, Yellow
  • Glove Style Seamless Knit
  • Hand Protection Style Gloves
  • Standards EN 388 3X31, EN 511 X2X
  • Palm Type Terry Liner
  • Cuff Style Slip-On
  • Finger Coverage Full Finger
  • Size- Numeric 10
  • Glove Length 9 1/2 in
  • Glove Lining Material Nylon
  • Glove Features Work Safely in Cold Weather with These Size X-Large 15-Gauge Nylon Gloves, with a Slip-On Seamless Wrist for Easy On and Off, These Blue and Yellow Gloves have a Terry Liner Palm and are Dipped in HPT for Protection Against Liquids, These Gloves are Straight Cut and have a Straight Thumb
  • Pairs per Package 1
  • Cuff Colour Yellow
  • Palm Material Terry Liner

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list