!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ 10, TAN, ELKHIDE/3M THINSULATE/KEVLAR, PR

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ 10, TAN, ELKHIDE/3M THINSULATE/KEVLAR, PR

WATSON GLOVES

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ 10, TAN, ELKHIDE/3M THINSULATE/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ 10, TAN, ELKHIDE/3M THINSULATE/KEVLAR, PR

WELDING GLOVES, CLUTE CUT/STRAIGHT THUMB, SZ 10, TAN, ELKHIDE/3M THINSULATE/KEVLAR, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.41 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9525T10
  • Mfr. Model # 9525T-10
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

These size 10, tan, Buckweld welding gloves are lined with 3M(TM) Thinsulate(TM) C100 fabric. They are clute-cut with a leather gore gauntlet cuff, split elk hide palm, and straight-style thumb. The gloves are stitched with durable Kevlar(R) thread.

Technical Specs

  • ItemWelding Glove
  • ColourTan
  • Cuff StyleGauntlet
  • Glove CutClute
  • Glove Insulation MaterialC100 Thinsulate(TM)
  • Glove MaterialsC100 Thinsulate(TM), Elk Hide Leather, Kevlar(R)
  • InsulatedYes
  • Leather Palm ProcessGrain
  • Reinforcement CoverageReinforced Thumb Crotch
  • StandardsANSI/ISEA Cut Level 1
  • Thumb StyleStraight
  • Size- Numeric10
  • ANSI/ISEA Cut Level 1
  • Cuff Material Elk Hide Leather
  • Glove Back Material Elk Hide Leather
  • Glove Features Leather Reinforced Thumb Saddle and Left Hand Back Patch for Added Reinforcement and Protection, Protection in Low Heat Applications, Flexible and Comfortable Wear
  • Glove Liner Material C100 Thinsulate(TM)
  • Includes Glide Patch Yes
  • Leather Colour Tan
  • Palm Material Elk Hide Leather
  • Series 9525T
  • Stitching Material Kevlar(R)
  • Size- Alpha XL
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list