!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, GUNN CUT/WING THUMB, SZ XL, COWHIDE/FOAM/KEVLAR/COTTON, PR

WELDING GLOVES, GUNN CUT/WING THUMB, SZ XL, COWHIDE/FOAM/KEVLAR/COTTON, PR

WATSON GLOVES

WELDING GLOVES, GUNN CUT/WING THUMB, SZ XL, COWHIDE/FOAM/KEVLAR/COTTON, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, GUNN CUT/WING THUMB, SZ XL, COWHIDE/FOAM/KEVLAR/COTTON, PR

WELDING GLOVES, GUNN CUT/WING THUMB, SZ XL, COWHIDE/FOAM/KEVLAR/COTTON, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT2761X
  • Mfr. Model # 2761-X
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Keep your hands safe with these Cow Town welding gloves. They are size X-large and made of premium split cowhide leather with a full, cotton fleece lining. They are gunn-cut with a wing thumb, 1 1/2-inch leather band seam protector, foam-lined back, and gauntlet cuff with leather gore. These gloves have reinforced welted seams and are Kevlar(R)-stitched.

Technical Specs

  • ItemWelding Glove
  • Cuff StyleGauntlet
  • Glove CutGunn
  • Glove Insulation MaterialCotton Fleece
  • Glove MaterialsCowhide Leather
  • Leather Palm ProcessSplit
  • Palm MaterialCowhide Leather
  • StandardsANSI Heat Level 2 Conductive
  • Thumb StyleWing
  • Cuff Material Leather
  • Glove Back Material Foam Lined
  • Glove Features 1.5 Inch Leather Band Seam Protector, Reinforced Welted Seams
  • Glove Liner Material Cotton Fleece
  • Insulated Yes
  • Max. Temp. 284 Degrees F
  • Series 2761 Cow Town
  • Stitching Material Kevlar(R)
  • Size- Alpha XL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list