!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINTING GLOVES, S, 8, GAUNTLET CUFF, ELECTRO-STATIC

PAINTING GLOVES, S, 8, GAUNTLET CUFF, ELECTRO-STATIC

SUPERIOR GLOVE

PAINTING GLOVES, S, 8, GAUNTLET CUFF, ELECTRO-STATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINTING GLOVES, S, 8, GAUNTLET CUFF, ELECTRO-STATIC

PAINTING GLOVES, S, 8, GAUNTLET CUFF, ELECTRO-STATIC

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $157.16 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG1401S2GH
  • Mfr. Model # 1401S2GH
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Product Details

This disposable glove is made of polyurethane and is size small, 8. It is designed for cleanroom use. They feature highly conductive silver strip that runs from the inside of the palm to its edge, lint-free, cleanroom use compatible materials, double folded hemmed cuff edge, laminated polyurethane fabric.

Technical Specs

  • Item Disposable Glove
  • Cuff Style Gauntlet
  • Features Highly Conductive Silver Strip that Runs from the Inside of the Palm to Its Edge, Lint-Free, Cleanroom Compatible Materials, Double Folded Hemmed Cuff Edge, Laminated Polyurethane Fabric
  • Material Polyurethane
  • Size- Alpha S
  • Anti-Static Yes
  • Disposable Glove Type Cleanroom
  • Latex-Free Yes
  • Silicone-Free No
  • Size - Numeric 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list