!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

WATSON GLOVES

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

LEATHER GLOVES, M, SLIP-ON CUFF, TAN, DEERSKIN BACK

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.26 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9477MPR
  • Mfr. Model # 9477-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These medium, tan leather gloves have a slip-on cuff. They have a deerskin back and full finger coverage. These gloves are cold-insulated and have an inset thumb style, which makes them suitable for general-purpose, cold-weather construction, farming, and ranching applications.

Technical Specs

  • ItemWild Deerskin Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Glove Hand StyleLeft and Right
  • Glove Insulation MaterialTR2 Fleece
  • Glove Liner MaterialTR2
  • Glove FeaturesFlexibility, Strength and Dexterity, Additional Padding, Quick and Easy Removal
  • Palm MaterialDeerskin
  • Size- AlphaM
  • Includes Double PalmNo
  • Cuff MaterialDeerskin
  • Glove CutGunn
  • Reflective BackingNo
  • Hand Protection Style Glove
  • Stitching Material Cotton
  • Sold As Pair
  • Thumb Style Keystone
  • Cuff Style Slip-On
  • Glove Back Colour Tan
  • Glove Back Material Cowhide, TR2
  • Series 9477
  • Size- Numeric 8
  • Palm Colour Tan
  • EN 388 Impact Rated No
  • Glove Construction Cut and Sewn
  • Colour Tan
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list