!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOVES, XL, 8, ANSI/ISEA ABRASION LEVEL 3, GRN, KNIT CUFF, 13 GA, NITRILE, KEVLAR

GLOVES, XL, 8, ANSI/ISEA ABRASION LEVEL 3, GRN, KNIT CUFF, 13 GA, NITRILE, KEVLAR

SUPERIOR GLOVE

GLOVES, XL, 8, ANSI/ISEA ABRASION LEVEL 3, GRN, KNIT CUFF, 13 GA, NITRILE, KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, XL, 8, ANSI/ISEA ABRASION LEVEL 3, GRN, KNIT CUFF, 13 GA, NITRILE, KEVLAR

GLOVES, XL, 8, ANSI/ISEA ABRASION LEVEL 3, GRN, KNIT CUFF, 13 GA, NITRILE, KEVLAR

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.03 / EACH

EHC: EHC :
Min Qty 12 = $432.36

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSCXPNTFC8
  • Mfr. Model # SCXPNTFC8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These gloves are size medium. In addition, they have a Micropore nitrile coating and are rated ANSI/ISEA Cut Level A5 /ANSI/ISEA Puncture Level 3. They are full-finger, have a knit cuff, and are waterproof.

Technical Specs

  • ItemGlove
  • Knit MaterialKevlar(R), Steel
  • StandardsANSI Abrasion Level 3, ANSI Cut Level A5, ANSI Puncture Level 3
  • Glove PerformanceComfort Fit, High Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoverageFull
  • Includes Reinforced Thumb CrotchNo
  • Size- Numeric8
  • Glove Coating FinishMicropore
  • Glove FeaturesWaterproof
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ANSI/ISEA Puncture Level3
  • Includes Double PalmYes
  • ANSI/ISEA Cut Level A5
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Coating Material Micropore Nitrile
  • Latex-Free No
  • Finger Coverage Full Finger
  • Glove Coating Coverage Full
  • Size- Alpha M
  • Arc Flash PPE Category Not Applicable
  • Series Emerald CX SCXPNTFC
  • Touchscreen Compatible No
  • Pairs per Package None
  • Reflective Backing No
  • Grip Coating Material Nitrile
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list