!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
FLASH LITE GLOVES, LARGE/9, HIGH VISIBILITY, POLY/COTTON/RUBBER LATEX, PAIR

FLASH LITE GLOVES, LARGE/9, HIGH VISIBILITY, POLY/COTTON/RUBBER LATEX, PAIR

WATSON GLOVES

FLASH LITE GLOVES, LARGE/9, HIGH VISIBILITY, POLY/COTTON/RUBBER LATEX, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASH LITE GLOVES, LARGE/9, HIGH VISIBILITY, POLY/COTTON/RUBBER LATEX, PAIR

FLASH LITE GLOVES, LARGE/9, HIGH VISIBILITY, POLY/COTTON/RUBBER LATEX, PAIR

WATSON GLOVES

https://catalogue.grainger.ca/?hybris=true
  • Item # WAT322LGE
  • Mfr. Model # 322-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
G-TEK COATED GLOVES, YELLOW, L, ACRYLIC, 7 GA, LATEX, FINGERS, AND THUMB, 10 4/5 IN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.37 / PAIR

EHC: EHC :

Product Details

These FLASH LITE gloves have a high-visibility yellow poly/cotton shell, with a rubber latex coating for a better grip. They are size large/nine, and used for light to medium industrial landscaping, yard, and fieldwork, as well as handling lumber and bricks.

Technical Specs

  • ItemFlash Lite Glove
  • Knit MaterialPoly-Cotton
  • Hand Protection StyleGlove
  • StandardsEN 388:2016 2X42X
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNatural Rubber Latex
  • Latex-FreeNo
  • Finger CoverageFull Finger
  • Size- Numeric9
  • Glove Length9 in
  • Glove Coating ColourBlack
  • Glove FeaturesPuncture-Resistant, Abrasion-Resistant, Ergonomically Formed
  • Touchscreen CompatibleNo
  • Sold AsPair
  • ANSI/ISEA Puncture Force2 N
  • Reflective BackingNo
  • ColourBlack, Yellow
  • Grip Coating MaterialRubber Latex
  • Palm MaterialNatural Rubber Latex
  • Glove Style Seamless Knit
  • ANSI/ISEA Abrasion Level Not Tested
  • EN 388 Rating 2X42X
  • Palm Type Grip Coated
  • Glove Performance High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Crinkle
  • Series Stealth
  • Silicone-Free No
  • Cuff Colour Hi-Visibility Yellow
  • EN 388 Impact Rated No
  • ANSI/ISEA Puncture Level 2
  • Grip Coating Colour Black
  • Includes Double Palm No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list