!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVE, IMPACT RESISTANT, ANTI-VIB, WRIST SUPPORT, 1/2 FINGER, SZ L, BLK, SUEDE/NYLON/LYCRA, LEFT

GLOVE, IMPACT RESISTANT, ANTI-VIB, WRIST SUPPORT, 1/2 FINGER, SZ L, BLK, SUEDE/NYLON/LYCRA, LEFT

IMPACTO

GLOVE, IMPACT RESISTANT, ANTI-VIB, WRIST SUPPORT, 1/2 FINGER, SZ L, BLK, SUEDE/NYLON/LYCRA, LEFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVE, IMPACT RESISTANT, ANTI-VIB, WRIST SUPPORT, 1/2 FINGER, SZ L, BLK, SUEDE/NYLON/LYCRA, LEFT

GLOVE, IMPACT RESISTANT, ANTI-VIB, WRIST SUPPORT, 1/2 FINGER, SZ L, BLK, SUEDE/NYLON/LYCRA, LEFT

IMPACTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IMOER509LL
  • Mfr. Model # ER50941
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

This large size, impact-resistant, anti-vibration half finger glove for the left hand is designed with a wrist support to prevent repetitive strain, and has a dimple sorbothane pad for extra thumb and palm protection. It also has an elastic cuff, a hook and loop closure, a black suede palm cover, and is constructed of nylon lycra spandex for stretch and comfort.

Technical Specs

  • ItemGlove
  • Palm MaterialNylon Spandex, Suede
  • StandardsEN 388
  • SeriesER509
  • Size- AlphaL
  • Sold AsEach
  • Cuff Style Hook-and-Loop
  • Glove Back Colour Black
  • Finger Coverage Half Finger
  • Glove Coating Coverage Palm, Thumbs
  • Glove Features Provides Impact and Vibration Protection, Breathable, Stretchy and Comfortable, Wrist Support Minimizes Extension and Over Flexion of The Wrist to Prevent RSI Such as Carpal Tunnel Syndrome or Tendinitis
  • Cuff Material Elastic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list