!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEATHER GLOVES, DOUBLE TROUBLE, ELASTIC WRIST, SLIP-ON, COWHIDE/COTTON, PAIR

LEATHER GLOVES, DOUBLE TROUBLE, ELASTIC WRIST, SLIP-ON, COWHIDE/COTTON, PAIR

WATSON GLOVES

LEATHER GLOVES, DOUBLE TROUBLE, ELASTIC WRIST, SLIP-ON, COWHIDE/COTTON, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVES, DOUBLE TROUBLE, ELASTIC WRIST, SLIP-ON, COWHIDE/COTTON, PAIR

LEATHER GLOVES, DOUBLE TROUBLE, ELASTIC WRIST, SLIP-ON, COWHIDE/COTTON, PAIR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.96 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WATA281DP
  • Mfr. Model # A281DP
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

These double trouble cowhide leather gloves feature an elastic wrist and a slip-on style safety cuff. They have an inside double leather palm and finger and a breathable cotton drill back.

Technical Specs

  • ItemLeather Glove
  • Finger CoverageFull Finger
  • Sold AsPair
  • Cuff StyleSlip-On
  • Leather GradePremium
  • Glove Back MaterialCotton, Cowhide
  • SeriesA281DP
  • Includes Double PalmYes
  • Leather Palm ProcessGrain
  • Pairs per Package1
  • Hand Protection Style Glove
  • Insulated No
  • Leather Coverage Style Full Leather
  • Glove Liner Material Unlined
  • Glove Features Pulse Protector and Inside Double Leather Palm and Finger for Added Reinforcement and Protection, Outside Elastic Wrist with Slip-On Style Safety Cuff for Quick and Easy Removal
  • Palm Material Cowhide
  • Size- Alpha One Size
  • Cuff Material Elastic, Cowhide
  • Internal Reinforcement Material Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list