!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
KV200 CUT-RESISTANT GLOVES, M, ANSI/ISEA ABRASION LEVEL 4, BLACK, REINFORCED,

KV200 CUT-RESISTANT GLOVES, M, ANSI/ISEA ABRASION LEVEL 4, BLACK, REINFORCED,

MCR SAFETY

KV200 CUT-RESISTANT GLOVES, M, ANSI/ISEA ABRASION LEVEL 4, BLACK, REINFORCED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
KV200 CUT-RESISTANT GLOVES, M, ANSI/ISEA ABRASION LEVEL 4, BLACK, REINFORCED,

KV200 CUT-RESISTANT GLOVES, M, ANSI/ISEA ABRASION LEVEL 4, BLACK, REINFORCED,

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.21 / PAIR

EHC: EHC :
Min Qty 72 = $4,479.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFKV200M
  • Mfr. Model # KV200M
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

These black cut-resistant gloves are size medium. In addition, they have polyester and cotton stitching, and a wing thumb style. They are rated ANSI/ISEA Cut Level A3. They are full-finger.

Technical Specs

  • ItemCut-Resistant Gloves
  • StandardsANSI/ISEA 105 Cut 3, ANSI/ISEA 105 Abrasion 4
  • ColourBlack
  • ANSI/ISEA Abrasion Level4
  • Glove Coating CoverageUncoated
  • Pairs per Package72
  • Stitching MaterialPolyester/Cotton
  • Hand Protection Style Glove
  • ANSI/ISEA Cut Level A3
  • Finger Coverage Full Finger
  • Series KV200
  • Size- Alpha M
  • Sold As Pair
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list