!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DISPOSABLE GLOVES, L, GAUNTLET CUFF, LAMINATED POLYURETHANE

DISPOSABLE GLOVES, L, GAUNTLET CUFF, LAMINATED POLYURETHANE

SUPERIOR GLOVE

DISPOSABLE GLOVES, L, GAUNTLET CUFF, LAMINATED POLYURETHANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, L, GAUNTLET CUFF, LAMINATED POLYURETHANE

DISPOSABLE GLOVES, L, GAUNTLET CUFF, LAMINATED POLYURETHANE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.33 / PAIR

EHC: EHC :
Min Qty 12 = $171.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG1401L2GH
  • Mfr. Model # 1401L2GH
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

These large, disposable gloves have a gauntlet cuff. These lint-free gloves are made of laminated polyurethane with a cleanroom-compatible feature. They are solvent-resistant, which makes them ideal for applications such as automotive and metal fabrication.

Technical Specs

  • Item Cleanroom Glove
  • Cuff Style Gauntlet
  • Features Highly Conductive Silver Strip
  • Material Laminated Polyurethane Fabric
  • Standards UKCA/CE Certified
  • Series Ground Hog 14012GH
  • Size - Numeric 9
  • Anti-Static Yes
  • Disposable Glove Type Cleanroom
  • Latex-Free Yes
  • Silicone-Free No
  • Federal 209E Clean Room Class 100
  • Size- Alpha L
  • Latex Content Latex Free

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list