!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWA 700 GLOVES, ORANGE, 9, NATURAL RUBBER LATEX, 21 MIL, PINKED CUFF, EN374

SHOWA 700 GLOVES, ORANGE, 9, NATURAL RUBBER LATEX, 21 MIL, PINKED CUFF, EN374

SHOWA

SHOWA 700 GLOVES, ORANGE, 9, NATURAL RUBBER LATEX, 21 MIL, PINKED CUFF, EN374 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 700 GLOVES, ORANGE, 9, NATURAL RUBBER LATEX, 21 MIL, PINKED CUFF, EN374

SHOWA 700 GLOVES, ORANGE, 9, NATURAL RUBBER LATEX, 21 MIL, PINKED CUFF, EN374

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.48 / PAIR

EHC: EHC :
Min Qty 144 = $645.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM700L9
  • Mfr. Model # 700L9
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

These 21 mil orange SHOWA 700 gloves are size 9 and are made of natural rubber latex. They feature resistance to cuts, abrasions, and chemicals. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

Technical Specs

  • Item Glove
  • Additional Hazard Protection Chemical-Resistant
  • Biodegradable Non-Biodegradable
  • Colour Orange
  • EN 388 Impact Rated No
  • Glove Coating Colour Orange
  • Glove Coating Finish Bisque
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Performance Comfort Fit
  • Glove Texture Bisque
  • Insulated No
  • Series SHOWA 700
  • Standards EN374
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested JKLMNO
  • Glove Sizes 9
  • Accelerator Free No
  • Anti-Static No
  • Chemical Glove Features Cut-Resistant, Abrasion-Resistant, Chemical-Resistant, Increased sensitivity, Robust grip, Flexible, Disposable, Impermeable
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - JKLMNO
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Length 12 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 9
  • Glove Thickness 21 mil
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Features Cut-Resistant, Abrasion-Resistant, Chemical-Resistant, Increased sensitivity, Robust grip, Flexible, Disposable, Impermeable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list