!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWA 370B GLOVES, BLACK/GREY, L/8, NYLON, ELASTIC CUFF, 13 GA, 220 TO 260 MM

SHOWA 370B GLOVES, BLACK/GREY, L/8, NYLON, ELASTIC CUFF, 13 GA, 220 TO 260 MM

SHOWA

SHOWA 370B GLOVES, BLACK/GREY, L/8, NYLON, ELASTIC CUFF, 13 GA, 220 TO 260 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 370B GLOVES, BLACK/GREY, L/8, NYLON, ELASTIC CUFF, 13 GA, 220 TO 260 MM

SHOWA 370B GLOVES, BLACK/GREY, L/8, NYLON, ELASTIC CUFF, 13 GA, 220 TO 260 MM

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM370B-LGE
  • Mfr. Model # 370B-LGE
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Product Details

These black/grey gloves are size large and are made with nylon. In addition, they have a nitrile coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 4121X. They are lightweight with a rough grip, flexible, form-fitting, extra grip, plus increased dexterity, seamless knit, and they are machine washable.

Technical Specs

  • ItemGlove
  • ANSI/ISEA Abrasion LevelNot Tested
  • EN 388 Rating4121X
  • InsulatedNo
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeYes
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove Length220 to 260 mm
  • Glove Coating ColourGrey
  • Glove FeaturesLightweight, Rough Grip, Flexible, Form-Fitting, Extra Grip, Increased Dexterity, Seamless Knit, Machine Washable
  • Thickness13 ga
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack, Grey
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards Cat II CE, EN 388:2016
  • Palm Type Coated
  • Glove Performance High Grip, Comfort Fit, High Dexterity
  • Cuff Style Elastic
  • Base Coating Coverage Palm
  • Glove Coating Coverage Palm
  • Size- Alpha L
  • Glove Construction Seamless Knit
  • Glove Coating Finish Rough
  • Series SHOWA 370B
  • Touchscreen Compatible Yes
  • Pairs per Package 10
  • EN 388 Impact Rated No
  • Palm Material Nitrile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list