!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOSS METER KIT,BACKLIT LCD,WHITE LED

GLOSS METER KIT,BACKLIT LCD,WHITE LED

REED

GLOSS METER KIT,BACKLIT LCD,WHITE LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOSS METER KIT,BACKLIT LCD,WHITE LED

GLOSS METER KIT,BACKLIT LCD,WHITE LED

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $870.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER7700
  • Mfr. Model # R7700
  • UNSPSC # 41115406
  • CATALOGUE PAGE # 174
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Gloss Meter Kit
  • Colour Value Range (RGB) 0 - 1,023
  • Saturation Value Range 0 to 1,000
  • Display Backlit LCD
  • Power Source Lithium Ion Rechargeable Battery
  • Includes AC Adapter, Calibration Standard, Cleaning Cloth, Hard Carrying Case
  • Spectral Range 400 to 700nm
  • Hue Value Range 0 to 1,000
  • Luminance Value Range 0 to 1,000
  • Light Source White LED
  • Standards CE, RoHS
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list