!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLOBE VALVE,2-WAY,NC,3/4 IN,(F)NPT

GLOBE VALVE,2-WAY,NC,3/4 IN,(F)NPT

JOHNSON CONTROLS

GLOBE VALVE,2-WAY,NC,3/4 IN,(F)NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOBE VALVE,2-WAY,NC,3/4 IN,(F)NPT

GLOBE VALVE,2-WAY,NC,3/4 IN,(F)NPT

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $337.73 / EACH

EHC: EHC :
Min Qty 2 = $675.46

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCVG7441LT
  • Mfr. Model # VG7441LT
  • UNSPSC # 40141611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Item Hydronic Globe Valve
  • Allowable Pressure - Maximum 400 psi
  • Body Material Bronze
  • Coefficient of Volume (Cv) 7.3
  • Flow Characteristic Equal Percentage
  • Includes Actuator Actuator Not Included
  • Leakage Rate 0.01%
  • Operating Temperature - Maximum 248 Degrees F
  • Overall Depth 1 7/8 in
  • Overall Length 3 7/32 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Resistance Properties Corrosion Resistant
  • Specific Valve Action Stem Up to Close
  • Trim Material Brass
  • Actuator Return Action Spring Return
  • ANSI Rating ANSI Leakage Class IV
  • Body Pattern Two-Way
  • Configuration Straight-Thru
  • For Media Water-Glycol Solution to 50%, Water, Steam
  • Installation Orientation Vertical
  • Manufacturer Series VG7000
  • Operating Temperature - Minimum 35 Degrees F
  • Overall Height 4 3/4 in
  • Packing Material Ethylene Propylene
  • Port Connection Size 3/4 in
  • Rangeability 100:1
  • Seat Material Brass
  • Stem Material Stainless Steel
  • Valve Action Normally Closed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list