!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GLASS JAR,16 OZ,PK12

GLASS JAR,16 OZ,PK12

WHEATON

GLASS JAR,16 OZ,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLASS JAR,16 OZ,PK12

GLASS JAR,16 OZ,PK12

WHEATON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.56 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48H861
  • Mfr. Model # W216906
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 216
  • Shipping Weight 9.4 lbs

Technical Specs

  • Item Jar
  • Labware Capacity - Metric 950mL
  • Bottle/Jar Shape Round
  • Labware Body Material Type III Soda Lime Glass
  • Labware Screw Closure Size 89-400mm
  • Labware Closure Liner Material Pulp/Vinyl
  • Labware Body Colour Clear
  • Diameter 91mm
  • Labware Height - Metric 95 mm
  • Labware Capacity - English 16 oz.
  • Mouth Wide
  • Labware Basic Material Glass
  • Includes Closure Yes
  • Labware Closure Type Tamper Evident
  • Labware Closure Material Polypropylene
  • Labware Closure Colour White Clear
  • Graduation Range Not Specified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list