!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FOIL TAPE, TC955, 1 IN X 36 YD, 4 MIL THICK, ALUMINUM, SILICONE, -60 ° TO 600 ° F, SILVER

FOIL TAPE, TC955, 1 IN X 36 YD, 4 MIL THICK, ALUMINUM, SILICONE, -60 ° TO 600 ° F, SILVER

TAPECASE

FOIL TAPE, TC955, 1 IN X 36 YD, 4 MIL THICK, ALUMINUM, SILICONE, -60 °  TO 600 ° F, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOIL TAPE, TC955, 1 IN X 36 YD, 4 MIL THICK, ALUMINUM, SILICONE, -60 ° TO 600 ° F, SILVER

FOIL TAPE, TC955, 1 IN X 36 YD, 4 MIL THICK, ALUMINUM, SILICONE, -60 ° TO 600 ° F, SILVER

TAPECASE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $70.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D642
  • Mfr. Model # 15D642
  • UNSPSC # 31201521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This TC955 foil tape is silver. It is designed for use in industries like assembly and manufacturing, automotive, aviation, construction, general maintenance and repair, safety, warehouse and meets the standards for Chrysler Specification MSNA1-7, Delphi Specification M2283, Ford Specification ESXU5T1A303-AA type D01 (150C). This indoor/outdoor foil tape has a tensile strength of 100 lb/in with a temperature range of -60 Degrees to 600 Degrees F, and a thickness of 4 mil.

Technical Specs

  • Item Foil Tape
  • Tape Sub-Type General Purpose Foil Tape
  • Imperial Tape Width 1 in
  • Metric Tape Width 25.4 mm
  • Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse
  • Minimum Tape Performance Temperature -60 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Aluminum
  • Tape Adhesive Format Single-Sided
  • Specifications Met Chrysler Specification, Delphi Specification, Ford Specification
  • Tape Backing Construction Foil
  • Adhesion to Steel 40 oz/in
  • Tape Tensile Strength 100 lb/in
  • Tape Type Foil Tape
  • Imperial Tape Length 36 yd
  • Metric Tape Length 32.9 m
  • Tape Brand TapeCase
  • Environment Indoor, Outdoor
  • Maximum Tape Performance Temperature 600 Degrees F
  • Tape Adhesive Material Silicone
  • Liner Included No
  • Standards Chrysler Specification MSNA1-7, Delphi Specification M2283, Ford Specification ESXU5T1A303-AA type D01 (150C)
  • Tape Colour Silver
  • Tape Thickness 4 mil
  • Brand and Series TapeCase TC955
  • Series TC955

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list