!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GHS RED BORDER 2-UP(8.5INX5.5IN)

GHS RED BORDER 2-UP(8.5INX5.5IN)

GHS SAFETY

GHS RED BORDER 2-UP(8.5INX5.5IN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GHS RED BORDER 2-UP(8.5INX5.5IN)

GHS RED BORDER 2-UP(8.5INX5.5IN)

GHS SAFETY

https://catalogue.grainger.ca/?hybris=true
  • Item # ICMGHS1279LP
  • Mfr. Model # GHS1279LP
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Item Lab Identification Label
  • Label Colour Red, White
  • Label Height 5 1/2"
  • Label Width 8 1/2"
  • Sheet Length 11"
  • Sheet Width 8 1/2"
  • Application Controlled Substance Decanter labeling
  • Label Media Format Precut Sheet
  • Minimum Service Temperature -65 Degrees F
  • Standards HazCom 2012 (GHS)
  • For Print Method Laser
  • Label Finish Matte
  • Label Material Paper
  • Printer Series Compatibility Laser Printers
  • Sheet Size 8 1/2" x 11"
  • Adhesive Yes
  • Indoor/Outdoor Usage Indoor
  • Maximum Service Temperature 160 Degrees F
  • Service Temperature Range -65 Degrees F to 160 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list