!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRODE HOLDER, 400 A MAX AMPERAGE, FOR¼ IN MAX DIAMETER, 1/0, BALL POINT SCREW

ELECTRODE HOLDER, 400 A MAX AMPERAGE, FOR¼ IN MAX DIAMETER, 1/0, BALL POINT SCREW

APPROVED VENDOR

ELECTRODE HOLDER, 400 A MAX AMPERAGE, FOR¼ IN MAX DIAMETER, 1/0, BALL POINT SCREW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE HOLDER, 400 A MAX AMPERAGE, FOR¼ IN MAX DIAMETER, 1/0, BALL POINT SCREW

ELECTRODE HOLDER, 400 A MAX AMPERAGE, FOR¼ IN MAX DIAMETER, 1/0, BALL POINT SCREW

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGW19N782
  • Mfr. Model # 19N782
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 1446
  • Shipping Weight 1.15 lbs

Product Details

400 amp electrode holder. Twist Grip type electrode holder. 400 amp capacity. 1/0 cable connection. 98% copper ensures the best conductivity. Fully insulated, comfortable slip resistant grip. Efficient ball point cable connection. Twist grip. For use with arc welder. Includes bush & allen key.

Technical Specs

  • ItemElectrode Holder
  • Duty RatingMedium Duty
  • TypeTwist-Style
  • Wire Gauge1/0
  • Holder Cable Socket Diameter1/4 in
  • For Maximum Electrode Diameter1/4 in
  • Maximum Current 400 A
  • Holder Jaw Material Copper Alloy
  • Welding Processes Stick
  • Cable Connection Type Ball Point Screw
  • Features 1/4 in Rod, Twist Grip
  • Weight 17.1 oz
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list