!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR TRANSFER DEVICE, FLUORESCENT/INCANDESCENT/LED, 9 IN L, 6 IN WD, 3½ IN H

GENERATOR TRANSFER DEVICE, FLUORESCENT/INCANDESCENT/LED, 9 IN L, 6 IN WD, 3½ IN H

PHILIPS

GENERATOR TRANSFER DEVICE, FLUORESCENT/INCANDESCENT/LED, 9 IN L, 6 IN WD, 3½ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR TRANSFER DEVICE, FLUORESCENT/INCANDESCENT/LED, 9 IN L, 6 IN WD, 3½ IN H

GENERATOR TRANSFER DEVICE, FLUORESCENT/INCANDESCENT/LED, 9 IN L, 6 IN WD, 3½ IN H

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $458.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12X243
  • Mfr. Model # GTD20AM
  • UNSPSC # 26131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

This Bodine series generator transfer device is made of steel and it is for use with generators or central inverter supplied generators. It features a device can run continuously for multiple days only when emergency power is sourced from a generator or inverter. In addition, it includes small parts kit with labels. Plus it meets the standards for UL listed, cULus listed. It also has an electronic ballast, voltage of 120 to 277V AC.

Technical Specs

  • Item Generator Transfer Device
  • Bulb Type Fluorescent, Incandescent, LED
  • Width 6 in
  • Profile Standard Profile
  • Housing Material Steel
  • Input Power 4 W
  • Output Current 20 A
  • Operating Amps @ 120V 20.0 A
  • For Use With Generators or Central Inverter Supplied Generators
  • Standards UL Listed, cULus Listed
  • Brand and Series Bodine
  • Length 9 in
  • Height 3 1/2 in
  • Emergency Illumination Time 24 hr
  • Voltage 120 to 277V AC
  • Input Current 45 mA
  • Frequency 50/60 Hz
  • Ballast Type Electronic
  • Includes Small Parts Kit with Labels
  • Special Features Device Can Run Continuously for Multiple Days Only When Emergency Power is Sourced From A Generator or Inverter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list