!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR STANDBY,LIQUID,60KW,NG

GENERATOR STANDBY,LIQUID,60KW,NG

GENERAC

GENERATOR STANDBY,LIQUID,60KW,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR STANDBY,LIQUID,60KW,NG

GENERATOR STANDBY,LIQUID,60KW,NG

GENERAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26,378.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GENQT06024KNSX
  • Mfr. Model # QT06024KNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 543
  • Shipping Weight 1825.0 lbs

Technical Specs

  • Item Generator
  • kW 60
  • Voltage 277/480 V
  • Width 41 in
  • Enclosure Material Steel
  • Engine Brand Generac
  • Engine RPM 3600
  • NG Consumption @ Half Load 483 ft3/hr.
  • Sound Level dBA 72
  • Battery Included No
  • Battery Requirements Group 26, 525 CCA
  • Fault Indicator Lights Yes
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Repeat of Exercise Cycle Weekly
  • Over Speed Shutdown Yes
  • Standards UL cUL, CSA, NEMA, EGSA
  • Engine Cooling Liquid
  • kVA Rating 141
  • Height 53 in
  • Length 96 in
  • Fuel Type Natural Gas
  • Engine Size 2.4 L
  • Amps 250
  • Hz 60
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold separately
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Low Coolant Level Alarm Yes
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list