!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

GENERATOR STANDBY,LIQ,NG/LP120/208V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERATOR STANDBY,LIQ,NG/LP120/208V

GENERAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32,151.57 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GENQT08046GNAX
  • Mfr. Model # QT08046GNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 543
  • Shipping Weight 2424.0 lbs

Technical Specs

  • Item Generator
  • Standby Power Rating 80kW
  • Generator Voltage 120 VAC/240 VAC
  • Enclosure Material Aluminum
  • Engine Cooling Liquid
  • Engine Size 5.4 L
  • Width 42 in
  • Engine RPM 3600
  • NG Consumption @ Half Load 600 ft³/hr.
  • Hz 60
  • Generator Mfr. Warranty Details 5 yr
  • Battery Included No
  • Battery Requirements Group 24F, 525 CCA
  • Fault Indicator Lights Yes
  • Fuel Tank Capacity Continuous
  • Low Oil Pressure Alarm Yes
  • Min. Gas Pressure @ Generator (In WC) 5 to 14
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Over Speed Shutdown Yes
  • Series QT Series
  • Generator Fuel Type Natural Gas
  • Phase 3
  • Transfer Switch Included No
  • CARB Compliant No
  • Generator Engine Brand Generac
  • Height 61 in
  • Length 121 in
  • Amps 277.9
  • LP Consumption @ Half Load 12.78 gph
  • Sound Level dBA 64
  • Automatic Volts Regulation Yes
  • 12VDC Battery Charger Yes
  • Engine Block Heater Sold Seperately
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Coolant Level Alarm Yes
  • Over Crank Protection Yes
  • Repeat of Exercise Cycle Weekly
  • Main Circuit Breaker Yes
  • Standards UL cUL, CSA, NEMA, EGSA
  • kVA Rating 100

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list