!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR PORTABLE 3000 RATED WATTS

GENERATOR PORTABLE 3000 RATED WATTS

MI-T-M

GENERATOR PORTABLE 3000 RATED WATTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR PORTABLE 3000 RATED WATTS

GENERATOR PORTABLE 3000 RATED WATTS

MI-T-M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,044.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTMGEN3600-0GM0
  • Mfr. Model # GEN3600-0GM0
  • UNSPSC # 26111604
  • CATALOGUE PAGE # 543
  • Shipping Weight 134.0 lbs

Technical Specs

  • Item Portable Generator
  • Generator Rated Watts 3,000
  • Generator Engine Brand MiTM
  • Generator Amps 25.0
  • Generator Run Time @ 1/2 Load 15.5 hr
  • Generator Outlets 5-20R 120 V AC Duplex GFCI (2), L5-30R 120 V AC Locking Receptacle (1)
  • Fuel Tank Capacity 4.0 gal
  • Air Cleaner Type Foam
  • Engine Alternator Brush
  • Full Power Switch No
  • Cylinder Material Cast Iron Sleeve
  • Standards CSA Certified
  • Length 24-7/8"
  • Generator Fuel Type Gasoline
  • Surge Watts 5,040
  • Generator Voltage 120 VAC
  • Generator Starter Type Recoil
  • Run Time @ Full Load 8.5 hr.
  • Engine HP 7.0
  • Wheel Kit Included No
  • Low Oil Shut Down Yes
  • Circuit Breaker Yes
  • Run Time Hour Meter No
  • Includes Lifting Hooks, Wheel Kit
  • Generator Height 17 31/32 in
  • Width 17-5/8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list