!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERATOR,FUNCTION

GENERATOR,FUNCTION

B&K PRECISION

GENERATOR,FUNCTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERATOR,FUNCTION

GENERATOR,FUNCTION

B&K PRECISION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $823.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1T225
  • Mfr. Model # 1T225
  • UNSPSC # 41115320
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Item Sweep Function Generator
  • Square Wave Range 0.1 Hz - 10 MHz
  • Sine Wave Distortion Less Than 3% @ 1 KHz
  • Output Amplitude 20V p-p into Open Circuit, 10V p-p into 50 Ohms
  • Output Attenuation 0 to 20 dB
  • Sweep Type Internal Linear or Logarithmic
  • Sweep Rate 0.5 Sec to 30 Sec
  • Display 5 Digit LED
  • Includes BNC to Alligator Clip Cable and Instructions
  • Sine Wave Range 0.1 Hz - 10 MHz
  • Other Waveform Range Triangle 0.1 Hz to 10
  • Sq. Wave Rise/Fall Time (nS) Less Than 30
  • Impedance (Ohms) 50
  • Sweep Yes
  • Sweep Range 100:1
  • Sine/Square Wave Accuracy +/-10 PPM +/-1 Count
  • Power Source 120/230 VAC 50 to 60 Hz
  • Manufacturers Warranty Length 2 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list