!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL PURPOSE UTILITY BENCH SCALE, LCD

GENERAL PURPOSE UTILITY BENCH SCALE, LCD

ADAM EQUIPMENT

GENERAL PURPOSE UTILITY BENCH SCALE, LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE UTILITY BENCH SCALE, LCD

GENERAL PURPOSE UTILITY BENCH SCALE, LCD

ADAM EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $377.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9TAJ8
  • Mfr. Model # CPWPLUS35
  • UNSPSC # 41111507
  • CATALOGUE PAGE # 705
  • Shipping Weight 11.15 lbs

Technical Specs

  • Item Bench Scale
  • Scale Type Platform Bench
  • Weighing Surface Depth 11 3/4 in
  • Weight Capacity 75 lb
  • Scale Graduations 0.01 kg/0.02 lb
  • Overall Depth 11 3/4 in
  • Weighing Surface Height 2 in
  • Bench Scale Type General Purpose
  • Scale Functions Allowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
  • Scale Use Location Shipping
  • Number of Display Characters 5
  • Colour Grey
  • Cord Length 3 ft
  • Plug Type Two-Prong
  • Standards CE, UL, CSA
  • Batteries Included Batteries Not Included
  • Battery Size AA
  • Weighing Surface Material Stainless Steel
  • Includes AC Adapter, Indicator, Platform, RS232 Cable
  • Scale Application General Purpose
  • Scale Display LCD
  • Weighing Surface Width 11 3/4 in
  • Weighing Units kg, lb, oz, lb/oz
  • Overall Width 11 3/4 in
  • Overall Height 2 in
  • Basic Power Source Battery/Electric
  • Display Type LCD
  • Scale Features Backlit Display, Display Hold, External Battery Power, External Calibration, Tare Function
  • Washdown No Washdown
  • Interface RS232
  • Calibration Certificate No Certificate
  • Display Character Height 7/8 in
  • Voltage 12V DC
  • Battery Type Alkaline
  • Batteries Required Batteries Required
  • Number of Batteries Required 6
  • Body Material Mild Steel
  • Product Type Bench Scale

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list