!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE RELAY,15 A

GENERAL PURPOSE RELAY,15 A

SCHNEIDER

GENERAL PURPOSE RELAY,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY,15 A

GENERAL PURPOSE RELAY,15 A

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQ8501RSD41V53
  • Mfr. Model # 8501RSD41V53
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemGeneral Purpose Relay
  • Coil Voltage24V DC
  • Current Rating15 A
  • Flat Pin Width0.190 in
  • Pin ShapeFlat
  • Status IndicatorMechanical Flag
  • Contact Rating (DC)15 A @ 28V
  • Horsepower @ 240V ACNot Rated
  • Push-To-Test MethodNo Button
  • Body Height1.07 in
  • Contact MaterialSilver Alloy
  • Minimum Operating Temperature-40 Degrees F
  • Response Time20 msec
  • Maximum Switching Voltage300V AC, 30V DC
  • StandardsCE Certified, CSA Certified, UL Listed
  • Base Shape Square
  • Contact Form SPDT
  • Electrical Connection Quick-Connect
  • Number of Pins 5
  • Sealing Enclosed
  • Contact Rating (AC) 15 A @ 120V, 15 A @ 277V
  • Horsepower @ 120V AC 1/2 hp
  • Mounting Style Socket
  • Body Depth 1.65 in
  • Body Width 0.55 in
  • Maximum Operating Temperature 131 Degrees F
  • Power Consumption 1.1 W
  • Series Square D 8501R Miniature
  • Overall Depth 1 21/32 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list