!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GENERAL PURPOSE RELAY,13.2V DC,12 A

GENERAL PURPOSE RELAY,13.2V DC,12 A

SCHNEIDER

GENERAL PURPOSE RELAY,13.2V DC,12 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL PURPOSE RELAY,13.2V DC,12 A

GENERAL PURPOSE RELAY,13.2V DC,12 A

SCHNEIDER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.88 / EACH

EHC: EHC :
Min Qty 10 = $318.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TLQRXM2AB2JD
  • Mfr. Model # RXM2AB2JD
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • ItemGeneral Purpose Relay
  • Coil Voltage12V DC
  • Current Rating12 A
  • Flat Pin Width0.090 in
  • Pin ShapeFlat
  • Status IndicatorLED Indicator, Mechanical Flag
  • Contact Rating (DC)12 A @ 28V
  • Horsepower @ 240V ACNot Rated
  • Push-To-Test MethodLockable
  • Body Height1.06 in
  • Coil Resistance160 ohm
  • Dielectric Strength1,300V AC Between Contacts with Micro Disconnection, 2,000V AC Between Coil, Contact with Basic Insulation, 2,000V AC Between Poles with Basic Insulation
  • Maximum Operating Temperature131 Degrees F
  • Minimum Operating Temperature-40 Degrees F
  • Response Time20 msec
  • Input Voltage13.2V DC
  • Overall Depth1 51/64 in
  • StandardsCE Certified, CSA C22.2 No 14, CSA Certified, EN/IEC 61810-1, GOST, Lloyd's, UL 508, UL Listed
  • Base Shape Square
  • Contact Form DPDT
  • Electrical Connection Quick-Connect
  • Number of Pins 8
  • Sealing Enclosed
  • Contact Rating (AC) 12 A @ 250V
  • Horsepower @ 120V AC Not Rated
  • Mounting Style Plug-In
  • Body Depth 1.57 in
  • Body Width 0.82 in
  • Contact Material Silver Alloy
  • Electrical Operating Durability 100,000
  • Mechanical Operating Durability 10,000,000
  • Power Consumption 0.9 W
  • Series Harmony(TM) RXM
  • Maximum Switching Voltage 250V
  • Resistance Properties Shock-Resistant, Vibration-Resistant
  • Weight 1.28 oz
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list