!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENERAL BOX TRUCK,1400 LB CAP,STEEL,14GA

GENERAL BOX TRUCK,1400 LB CAP,STEEL,14GA

DURHAM MFG

GENERAL BOX TRUCK,1400 LB CAP,STEEL,14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENERAL BOX TRUCK,1400 LB CAP,STEEL,14GA

GENERAL BOX TRUCK,1400 LB CAP,STEEL,14GA

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $614.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM4STEX24365PO95
  • Mfr. Model # 4ST-EX-2436-5PO-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item General Purpose Box Truck
  • Overall Length 42 1/2 in
  • Overall Height 28 1/8 in
  • Finish Powder Coated
  • Number of Sides 4
  • Side Panel Construction Expanded Metal
  • Lid/Cover Type No Lid
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Caster Wheel/Tread Material Polyolefin
  • Colour Gray
  • Features 1-1/2 in Angle Reinforces Top Edge On (4) Sides, 3/16 in Thick Angle Corners
  • Load Capacity 1,400 lb
  • Overall Width 24 1/2 in
  • Material Steel
  • Gauge 14 ga
  • Number of Shelves 1
  • Lip Style Flush
  • Handle Type Flat
  • Caster/Wheel Mounting Location Standard
  • Caster Wheel Dia. 5 in
  • Caster Brake Type Side Pedal Brake
  • Overall LxWxH 42 1/2 in x 24 1/2 in x 28 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list